Double check backflow preventer

  • Mfr # 1/2 007-QT-FZ

  • Zoro # G411853810


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Overall Height
4.63 in
Flow
12 gpm
Standards
ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31, UPC, USC-FCCCHR
Seat Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 007-QT-FZ
Zoro #
G411853810
UPC #
098268593211
Country of Origin
United States

Dimensions

Overall Height
4.63 in
Overall Width
4.38 in
Check Valve Length
5 in
Overall Length
10 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Item
Modular compact design
Body Material
Bronze
Flow
12 gpm
Standards
ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31, UPC, USC-FCCCHR
Seat Material
Plastic
Shut-Off Valve Included
Ball Valve
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
Low Health Hazard
Backflow Preventer Type
Double Check Assembly (DC)
Connection Gender - Side 2
Female
Includes Freeze Sensor
Freeze Sensor Included
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Number of Test Ports
4
For Media
Water
Handle Type
Tee
Valve Series
7

Description

Double check backflow preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.