
Grinding Whl, 14x1x5, T1, 32A46-H8-V
Mfr # 37745
Zoro # G4123091
product price:Â $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37745
Zoro #
G4123091
UPC #
-
Country of Origin
Israel
Dimensions
Abrasive Wheel Diameter
14"
Thickness
1"
Arbor Hole Size
5"
Details
Item
Surface Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Wheel Type
Type 1
Abrasive Wheel Hardness
H
Max. RPM
1910
Abrasive Grit
46
Application
Aerospace and Gas Turbine Industries
Description
Item Grinding Whl,14x1x5,T1,32A46-H8-V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.