Hamper, 100 lb Capac., 17" L

  • Mfr # G00-TTX-HBK

  • Zoro # G412320861


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Total Volume
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-TTX-HBK
Zoro #
G412320861
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Bag Length
16 in
Bag Height
30 in
Bag Width
15 in

Details

Item
Hamper
Color
Tan
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Stand
Number of Bag Receptacles
1
Product Type
Hamper
Compatible with Manufacturer Model Number
G00-TTX-HBN
Bag Style
Removable Bag
Bag Closure
Open
Frame Material
Galvanized Steel
Bag Color
Tan
Bag Material
Vinyl
Includes Lid
No Lid
Frame Color
Silver
Weight Capacity
100 lb
Number of Bags Included
1
Legend
Laundry,recycling,towels, sports equipment,sheets,
Bag Volume
4.2 cu ft
Assembly
Partially Assembled
Compatible Manufacturer Part Number
G00-TTX-HBN
Compatible with Mfr. Model No.
G00-TTX-HBN
For Use with Mfr Model Number
G00-TTX-HBN
Compatible Manufacturer Model Number
G00-TTX-HBN
For Use With Mfr. Model Number
G00-TTX-HBN
Compatible with Manufacturer Model No.
G00-TTX-HBN
Compatible Pump Manufacturer Part Number
G00-TTX-HBN
Compatible Mfr. Model Number
G00-TTX-HBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.