Hamper, 100 lb Capac., 17" L

  • Mfr # G00-RRX-HAK

  • Zoro # G412320885


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Total Volume
4.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G00-RRX-HAK
Zoro #
G412320885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Overall Width
30 in
Overall Height
30 in
Bag Width
15 in
Bag Length
16 in
Bag Height
30 in

Details

Item
Hamper
Color
Red
Total Volume
4.2 cu ft
Shape
Rectangle
Includes
Cover, Stand
Weight Capacity
100 lb
Product Type
Hamper
Bag Style
Removable Bag
Frame Material
Galvanized Steel
Bag Material
Vinyl
Bag Volume
4.2 cu ft
Includes Lid
Lid Included
Bag Color
Red
Number of Bags Included
1
Assembly
Partially Assembled
Legend
Laundry,recycling,towels, sports equipment,sheets,
Number of Bag Receptacles
1
Bag Closure
Open
Frame Color
White
Compatible with Manufacturer Model Number
G00-RRX-HAN
Compatible Manufacturer Part Number
G00-RRX-HAN
Compatible with Mfr. Model No.
G00-RRX-HAN
For Use with Mfr Model Number
G00-RRX-HAN
Compatible Manufacturer Model Number
G00-RRX-HAN
For Use With Mfr. Model Number
G00-RRX-HAN
Compatible with Manufacturer Model No.
G00-RRX-HAN
Compatible Pump Manufacturer Part Number
G00-RRX-HAN
Compatible Mfr. Model Number
G00-RRX-HAN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.