NO Mechanical Float Switch 115VAC 15 psi, Amps: 10 A

  • Mfr # 10A170

  • Zoro # G4129885


product price:  $66.49
/ea

Key Features

Voltage
115VAC
Max. Pressure
15 psi
Amps
10 A
Float Switch On Point
Top Stop
Teather/Solid State
Solid State
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10A170
Zoro #
G4129885
UPC #
190735108567
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Tether Length Min.-Max.
1-7/8"
Float Length (In.)
1-7/8
Float Dia. (In.)
2-3/8
Float Dia.
2 3/8 in
Float Length
1 7/8 in
Cord Length
10 ft
Float Diameter
2 3/8 in
Tether Length - Maximum
5 in

Details

Voltage
115VAC
Max. Pressure
15 psi
Item
Float Switch
Amps
10 A
Float Switch On Point
Top Stop
Teather/Solid State
Solid State
Turns Off At
Bottom Stop
Type
Vertical
Float Switch Contact Form
Normally Open
Max. Liquid Temp.
140 Degrees F
Control Range
5-1/4"
Mounting Bracket Material
ABS
Max. Pressure (PSI)
15
Agency Compliance
CSA, UL
Wire Lead
SJTOW
Wire Gauge
16
Float Switch Type
Vertical
Electrical Connection - Pumps
Piggyback
Connection
Plug
Compliance
UL 508
HP @ 1 Phase - 115V
1/2
VA Rating
1560
Pumping Range Min./Max.
1 to 6
Body Material
ABS
Float Switch Off Point
Bottom Stop
Float Material
ABS
Electrical Connection (Pumps)
Piggyback
Float Switch Float Material
ABS
Max. Wattage
1560
Includes
UL CSA
Contact Form
Normally Open
Standards
CSA, UL Listed
Electrical Connection
Piggy-Back Plug
Rated Voltage
115V AC
Switch Actuation
Mechanically Activated
Off Point
Bottom Stop
On Point
Top Stop
Contact Default
Normally Open
Starting Current - Maximum
58.8 A
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
10 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.