1/4 in Drive, T15 Torx(R) Socket, 6 Points, Socket Bit, Steel, 1/4 in, TpSz T15

  • Mfr # 42915

  • Zoro # G4130935


product price:  $12.79
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Torx(R)
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42915
Zoro #
G4130935
UPC #
025141429152
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
T15
Overall Length
2 3/4 in
Socket Depth
Standard
Insert Length
11/16 in
Tip Size
T15
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Number of Points
6
Socket Type
Torx Bit
Material
Alloy Steel
Features
Corrosion Resistant
Measurement Type
Torx
Impact Rated
No
Drive Type
Hand
Bit Style
Torx(R)
Tip Style
Torx
Replaceable Insert
Yes
For Screw Type
Torx
Tether Style
Tether Capable
Magnetized Tip
No
Locking
No
Insulated
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T15, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.