Extended Lift Electric Chain Hoist

  • Mfr # NER020L-40

  • Zoro # G413328262


product price:  $5,573.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Chain Length
43 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020L-40
Zoro #
G413328262
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
43 ft
Body Depth
25 13/32 in
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
1 19/32 in
Maximum Lifting Length
40 ft
Body Width
11 11/16 in
Mfr. Warranty Length
10 yr (Hoist Brake)

Details

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Trolley Speed
N/A - No Motorized Trolley
Number of Speeds
1
Thermal Protection
Included
Item
Extended Lift Electric Chain Hoist
Body Material
Die-Cast Aluminum
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Chain Material
Alloy Steel
Headroom
22 19/32 in
Starts and Stops per Hour
360
Brake Type
Electromagnetic
Maximum Lift Speed
14 fpm
Current at Min. Voltage
8.6 A
Features
Dual Speed VFD, Easy Access Suspension, Extended Chain Life, Friction Clutch and Load Brake, Green Initiative, High Air Flow, Limit Switches, Notched Hook and Latch System, Standard Count Hour Meter, The Guardian' Smart Brake Technology, Unique Load Sheave
Maximum Lifting Capacity
4,000 lb
Duty Classification
H4
Motor Horsepower
2 3/8 hp
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Current at Max. Voltage
4.2 A
Lifting Hook Material
Forged Carbon Steel
Pendant IP Rating
IP65
Number of Load Chains
1
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Programmable
Non-Programmable
Overload Protection Included
Yes
Fixed Lift Speed
14 fpm
Minimum Lift Speed
14 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Operating Voltage
208-230/460V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed 14 fpm, Maximum Lift Speed 14 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 40 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.