Exhaust Fan, 20 In, 4153 CFM

  • Mfr # 10D968

  • Zoro # G4133297


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Guard Material
Steel
Number of Blades
3
CFM @ 0.250-In. SP
3,753 cfm
Wire Guard Finish
Zinc Plated
Venturi Clearance Dia. (In.)
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D968
Zoro #
G4133297
UPC #
190735108932
Country of Origin
China

Dimensions

Venturi Clearance Dia. (In.)
20 1/2 in
Dimension B (In.)
7 1/2 in
Outside Dia. (In.)
24 in
Dimension A (In.)
24 in
Blade Dia.
20 in
Dimension D (In.)
20 5/8 in
Max. Depth (In.)
9 1/2 in
Height (In.)
24 in
Width (In.)
24 in
Dimension C (In.)
2 in
Inside Dia. (In.)
20 1/2 in
Flange Width (In.)
1 in
Venturi Depth (In.)
3 1/2 in
Overall Height
24 in
Overall Width
24 in
Flange Width
1 in
Venturi Depth
3 1/2 in
Duct Diameter
20 1/2 in
Blade Diameter
20 in
Overall Diameter
24 in
For Cut-Out Diameter
20 1/2 in
Overall Depth
9 1/2 in
Venturi Diameter
20 1/2 in

Details

Item
Exhaust Fan
Guard Material
Steel
Number of Blades
3
CFM @ 0.250-In. SP
3,753 cfm
Wire Guard Finish
Zinc Plated
Motor Insulation
Class B
CFM @ 0.375-In. SP
3,329 cfm
Fiberglass Wall Shutter No.
5C214
Fan Voltage
115/230V AC
Full Load Amps
7.0/3.5
Phase
1
Watts
559 W
Galvanized Wall Shutter No.
1C745
Hz
60
Propeller Material
Aluminum
Mounting Position
Vertical
Frame Finish
Galvanized
Type
Heavy Duty Direct Drive
Bearing Type
Ball
Motor RPM
1,724 RPM
Sones @ 0.125-In. SP @ 5 Ft.
22
For Use With
General Ventilation Applications
Sones @ 0.000-In. SP @ 5 Ft.
22
CFM @ 0.000-In. SP
4,558 cfm
Motor Enclosure
Totally Enclosed Air Over
Aluminum Wall Shutter No.
4C559
CFM @ 0.500-In. SP
2,650 cfm
Speed Control
No
Exhaust/Supply Fan Item
Exhaust Fan
Voltage
115/230
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.125-In. SP
4,155 cfm
Agency Compliance
UL and cUL Listed, AMCA
Drive Package Included
No
Exhaust/Supply Fan Motor HP
3/4 hp
Frame Material
Steel
Standards
AMCA, UL and cUL Listed
Method of Construction
Stamped
Drive Type
Direct Drive
Wattage
460 W, 480 W
Includes Motor
Yes
Blade Material
Aluminum
Vent Design
Ductless
Includes Dehumidistat
No
Maximum Ambient Operating Temperature
104 Degrees F
Guard Finish
Zinc Plated
Exhaust Airflow @ 0.500 in SP
2,650 cfm
Exhaust Airflow @ 0.375 in SP
3,329 cfm
Fan Style
Panel
Maximum Noise Level
22 sones
Nameplate Voltage
115/230V AC
Motor Speed
1,724 RPM
Guard Type
Intake
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Electrical Connection
Hardwired
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.100 in SP
4,155 cfm
Exhaust Airflow @ 0.125 in SP
4,155 cfm
Exhaust Airflow @ 0.000 in SP
4,558 cfm
Exhaust Airflow @ 0.250 in SP
3,753 cfm
Ventilation Type
Exhaust
Duct Shape
Round
Assembled
Assembled

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter 20 1/2 in, Exhaust Airflow @ 0.000 in SP 4,558 cfm, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Intake, Includes Dehumidistat No, Maximum Noise Level 22 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.