Hex Nut, 7/8-9, Steel, Grade 8, Zinc Clear Trivalent, 0.75 in Ht

  • Mfr # NUTH34-0875-075083

  • Zoro # G413331040


product price:  $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Hex Height
0.75 in
Hex Width
1.925 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTH34-0875-075083
Zoro #
G413331040
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8-9
Hex Height
0.75 in
Hex Width
1.925 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Clear Trivalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 7/8-9 x 3/4 in Grade 8 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.