Lockout Padlock, Keyed Different, Aluminum, Blue, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-BLU-76ST-KD

  • Zoro # G4133316


product price:  $22.39
/ea

Key Features

Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-BLU-76ST-KD
Zoro #
G4133316
UPC #
754473610562
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Number of Pins
6
Includes
(6) Keys, (6) Padlocks
Body Finish
Anodized
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Control Key Registration Required
No
Number of Bumpers
0
Number of Tumbler Pins
6
Header
Danger
Labeling
No Label or Tag
Key Style
Linear
Vertical Shackle Clearance
3 in
Body Material Coating
Anodized
Body Shape
Rectangular
Language
English, French, Spanish
Opening Type
Key
Shackle Material Coating
Chrome Plated
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Minimum Temperature
-30 Degrees F
Resistance Properties
Corrosion Resistant
Non-Removable Key
No
Maximum Temperature
300 Degrees F
For Location
Indoor, Outdoor

Description

Lockout Padlock, Body Color Blue, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products