Lockout Padlock, Keyed Different, Aluminum, Red, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # ALU-RED-76ST-KD

  • Zoro # G4134025


product price:  $20.79
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALU-RED-76ST-KD
Zoro #
G4134025
UPC #
754473611477
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Overall Width
1.5 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
1
Includes
(1) Key, (1) Padlock
Control Key Registration Required
No
Features
Color Matched Keys and Lock Bodies, Each Padlock Keyed Differently, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Body Finish
Anodized
Number of Pins
6
Number of Bumpers
0
Resistance Properties
Corrosion Resistant
Header
Danger
Labeling
No Label or Tag
Shackle Material Coating
Chrome Plated
Minimum Temperature
-30 Degrees F
Number of Keys Included
1
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
No
For Location
Indoor, Outdoor
Key Style
Linear
Maximum Temperature
300 Degrees F
Vertical Shackle Clearance
3 in
Language
English, French, Spanish
Number of Tumbler Pins
6
Body Material Coating
Anodized
Body Shape
Rectangular
Opening Type
Key

Description

Lockout Padlock, Body Color Red, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.