Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10650
Zoro #
G4134392
UPC #
079700106503
Country of Origin
Unknown
Dimensions
Size
1 gal.
Details
Cutting Fluid Sub-Category
Cutting Oils
Viscosity
40 cSt @ 40 Degrees C, 8.5 cSt @ 100 Degrees C
Features
Maximizes Feed Rates, Improves Productivity, Reduces Chip Weld, and Improves Centricity, Accuracy & Part Run-Out. Reduce Heat, Smoke and Misting, Non-staining, High Flash and Fire Points
Fragrance
Faint Vegetable Oil
Fluid Type
Bio based, Chlorine-Free
Item
Cutting Oil
Container Type
Can
Application
General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling, Screw Machining, Sharpening High Speed Steel and Carbide Cutting Tools
Specific Gravity
1.0
Flash Point
590 Degrees F
Color
Light Yellow
Description
Cutting Oil, Can, Light Yellow, Application General Purpose Cutting, Grinding, Milling, Tapping, Reaming, Gear Cutting, Broaching, Gun Drilling, Screw Machining, Sharpening High Speed Steel and Carbide Cutting Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.