Floor Marking Tape, Polyester, Striped, Black, Yellow, 3 in W., 8 mil Thickness

  • Mfr # 104347

  • Zoro # G4136395


original price:  $74.75 , new price: $63.55 , 14 percent off
new price:  $63.55
/ea

Key Features

Material
Polyester
Pattern
Striped
Safety Tape Color
Black, Yellow
Width
3 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104347
Zoro #
G4136395
UPC #
754473161255
Country of Origin
United States

Dimensions

Width
3 in
Thickness
8 mil
Roll Length
100 ft
Tape Thickness
8 mil
Imperial Tape Width
3 in
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Striped
Safety Tape Color
Black, Yellow
Series
B-514
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Performance Temp.
0 Degrees to 130 Degrees F
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Retroreflective Grade
Non-Reflective
Legend
No Legend
Die Cut Shape
Continuous Roll
Minimum Tape Performance Temperature
0 Degrees F
Tape Backing Material
Polyester
Liner Included
Yes
Tape Type
General Purpose
Tape Color
Black/Yellow
Tape Pattern
Striped
Specifications Met
ANSI, ASTM, OSHA
Tape Adhesive Material
Rubber
Tape Brand
Brady(R)
Product Form
Continuous Roll
Environment
Indoor Only
Tape Adhesive Format
Single-Sided
Glow In The Dark
No
Fluorescent
No
Adhesion to Steel
158 oz/in
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Tape Resistance Properties
Abrasion-Resistant
Sub-Brand
ToughStripe(R)
Adhesive Properties
Permanent Adhesive

Description

Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.


•Visible floor-marking improves safety and organization in almost any industrial environment
•High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
•Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
•Can be easily applied by one person working alone
•Can be applied using the Area Marking Tape Applicator (part number 804314)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.