This item is Discontinued.

Quantum Storage Systems Divider, Black, 17-1/8" L, 10-1/4" H DUS280

Divider, Black, 17-1/8" L, 10-1/4" H (Discontinued)

  • Mfr # DUS280
  • Zoro # G4140175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS280
Zoro #
G4140175
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
17 1/8 in
Overall Height
10 1/4 in
Outside Height
10 1/4 in

Details

Color
Black
Item
Divider
ESD Conductive
No
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Black, Overall Height 10 1/4 in, Overall Length 17 1/8 in, Divider Direction Front to Back, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.