Fire Blanket and Duffel Bag, Fiberglass

  • Mfr # S97452

  • Zoro # G4140394


product price:  $98.47
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Blanket Width
60 in
Case Size
5 x 14 in
Includes
Vinyl Carrying Handbag
Max. Temp. Rating
1000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S97452
Zoro #
G4140394
UPC #
032738012789
Country of Origin
United States

Dimensions

Overall Length
6 ft
Blanket Width
60 in
Case Size
5 x 14 in
Blanket Length
72 in
Overall Width
5 ft
Storage Container Size
10 in H x 14 in W

Details

Item
Fire Blanket
Includes
Vinyl Carrying Handbag
Max. Temp. Rating
1000 Degrees F
Blanket Color
White
Case Color
Red
Blanket Material
Fiberglass
Storage Container Type
Duffel
Material Weight
18 oz
Blanket Coating
None
Grommet Spacing
36 in
Maximum Operating Temperature
1,000 Degrees F
Storage Container Color
Red
Color
White
Material
Uncoated Fibreglass

Description

Fire Blanket, Blanket Coating None, Blanket Color White, Blanket Material Fiberglass, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Red, Storage Container Size 10 in H x 14 in W, Storage Container Type Duffel, Grommet Spacing 36 in, Includes Vinyl Carrying Handbag, Material Weight 18 oz, Maximum Operating Temperature 1,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.