3/4" Threaded Low Lead Brass Swing Check Valve

  • Mfr # UP0967000034

  • Zoro # G4142652


product price:  $83.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Connection
Threaded
Body Material
Brass
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP0967000034
Zoro #
G4142652
UPC #
697988642911
Country of Origin
China

Dimensions

Pipe Size
3/4"
Overall Height
2-19/64"
Size
3/4"
Width
1-1/4"
Pipe or Tube Size - Check Valves
3/4 in
Length
2.11"
Overall Length
2.11 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Brass
Max. Pressure
200 psi WOG
Seat Material
Brass
Max. Temp.
151 Degrees F
Application - Valves
General Purpose
Cracking Pressure - Check Valves
0.500 psi
Max. Temp. - Valves
150 Degrees F
Material of Construction
Low Lead Brass
Item
Swing Check Valve
Full Flow - Valves
Yes
Flow Design
Single
Mounting Position
Multi Positional
Seat Material - Check Valves
Metal
Body Material - Valves
Brass
Connection Type - Check Valves
FNPT x FNPT
Cap to Inlet Center
1 5/8 in
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Seal Material - Check Valves
Brass
Standards
NSF/ANSI 372
Cracking Pressure
0.5 psi
Flow - Valves
18.00 gpm
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Inline Swing
Min. Temp. - Valves
-20 Degrees F
Item - Check Valves
Check Valve
Sub-Category
Brass
Seal Material
Brass
Flow
18 gpm
Mounting Orientation
Horizontal, Vertical
Type
Swing
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
18
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
150 Degrees F
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Check Mechanism Material
Brass
Maximum Pressure - Operating
200 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
UP967

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 18 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.