General Purpose Dolly, 1000 lb.

  • Mfr # 10Z909

  • Zoro # G4143142


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Load Capacity
1000 lb
Assembled
Yes
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z909
Zoro #
G4143142
UPC #
190735378427
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
Platform Width
18 in
Caster Wheel Dia.
4 in
Platform Height
6 1/4 in
Caster Wheel Width
1 1/4 in
Overall Width
6 1/2 in
Overall Length
30 in
Overall Height
6 1/2 in
Deck Width
18 in
Overall LxWxH
30 in x 6 1/2 in x 6 1/2 in
Center Opening Length
30 in
Caster Mounting Plate Size
4 1/4 in x 3 3/8 in
Center Opening LxW
30 in x 18 in
Deck Length
30 in
Deck Height
6 1/2 in
Center Opening Width
18 in
Deck Thickness
1 1/4 in
Caster Width
1 1/4 in

Details

Color
Blue
Load Capacity
1000 lb
Item
Open-Deck Plastic General Purpose Dolly
Assembled
Yes
Platform Style
Flush, Open
Platform Material
Plastic
Caster Wheel Material
Polyolefin, Polyurethane
Caster Wheel Type
Tread on Core
For Use With
General Purpose
Caster Material
Polyolefin/Polyurethane
Load Capacity (Lb.)
1000 lb.
Weight
13 lb
Deck Surface
Smooth
Lip Type
Flush
Caster Wheel Bearings
Ball Bearing
Caster Inside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Non-Marking Casters/Wheels
Yes
For Surface Type
Concrete
Caster Wheel/Tread Material
Polyurethane
Connectable Ends
No
Caster/Wheel Configuration
(4) Swivel
End Style
Flush
Includes Tow Eye
Without Towing Eye
Caster Outside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Brake Type
No Caster Brake
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster Wheel Type/Material
Tread on Core Polyurethane
Caster Frame Material
Steel
Securing Mechanism
No Securing Mechanism
Wheel Type/Material
Tread on Core Polyurethane
Deck Material
Polypropylene
Frame Material
Polypropylene
Deck Style
Open
Caster Mounting Type
Plate
Caster Type
Swivel, Poly on Poly

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Polypropylene, Deck Surface Smooth, Deck Style Open, Center Opening Length 30 in, Center Opening Width 18 in, Color Blue, End Style Flush, Frame Material Polypropylene, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.