Digital Industrial Pressure Gauge, 0 to 3000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-3000-A-9V-R

  • Zoro # G4145732


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-3000-A-9V-R
Zoro #
G4145732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
46 mm
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 3000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Powered By
9V Battery
Case Color
Black
Agency Compliance
RoHS
Display
Backlit LCD
Socket Material
304L Stainless Steel
Number of Display Digits
4
Features
Rubber Boot, Zero Adjustment
Display Units
Bar & Mpa, psi
Resolution
Dependent on Range
Includes
Instructions
Case Material
ABS Thermoplastic
Calibration Certificate
No
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
CE Certified, NIST
Primary Display Units
psi
Low Battery Indicator
No
Includes Mounting Hardware
No
Accuracy Grade Gauge Type
Industrial
Sensor Material
316L Stainless Steel
Languages
English
Auto-Shutoff
Yes
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Display Range
0 to 3,000 psi
Primary Display Range
0 to 3,000
Includes Rubber Boot
Yes
Burst Pressure
15,000 psi
Display Resolution
1 psi
Includes Calibration Certificate
No
Non-Sparking
No
Case Construction
Corrosion Resistant
Process Connection Gender
Male
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Process Temperature Range
14 Degrees to 140 Degrees F
Accuracy Grade
Grade 1A
Sensor Type
Diaphragm
Adjustable Set Points
Yes
Response Time
Less Than 1 ms
Vibration Resistance
Yes
Pressure Range Type
Pressure
Weatherproof
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Shape
Round
Display Screen Type
LCD
Number of Digits
4
Backlit Screen
Yes
Power Source
Battery
Includes Batteries
Batteries Included
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
Bar & Mpa, psi
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
3,000 psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.