Cut-Resistant Coated Gloves, Cut Level A2 , Polyurethane , 6 1 PR
Mfr # 11-644V
Zoro # G4145760
product price:Â $11.75
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White,Gray
ANSI/ISEA Abrasion Level
5
Thickness
13 gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-644V
Zoro #
G4145760
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
6
Thickness
13 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Color
White,Gray
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Grams
557
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry/Light Oil
Latex-Free
No
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.