Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome
Mfr # 40160
Zoro # G4146807
product price:Â $16.69
/eaKey Features
Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Diamond Knurled Grip, Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40160
Zoro #
G4146807
UPC #
025141401608
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
2 in
Output Drive Size
1/2"
Socket Size
1/2 in
Input Drive Size
1/2 in
Description
Product details about the SK PROFESSIONAL TOOLS - 40160 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40160 Socket Extension is a standard type extension designed for use with 1/2" drive sockets. It features an output drive size of 1/2", and an input drive size of the same measurement, making it suitable for tasks requiring consistent sizing. The overall length of this socket extension is a compact 2 inches, providing adequate reach without unnecessary bulk. This tool adheres to ASME B107.110-2012 standards, ensuring its compatibility with other tools that meet these specifications.
Crafted from durable alloy steel, this socket extension boasts corrosion resistance which contributes to its longevity even in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds another layer of protection against wear and tear. One notable feature is the diamond knurled grip which provides enhanced control during hand-driven operations.
This single-piece tool has a male square output drive type and female square input drive shape, offering versatility in various applications while maintaining user-friendly operation. Despite having no impact rating or insulation properties, it's built to withstand regular usage due to its robust material composition. Please note that this product does not have locking or non-sparking attributes.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40160 Socket Extension is a standard type extension designed for use with 1/2" drive sockets. It features an output drive size of 1/2", and an input drive size of the same measurement, making it suitable for tasks requiring consistent sizing. The overall length of this socket extension is a compact 2 inches, providing adequate reach without unnecessary bulk. This tool adheres to ASME B107.110-2012 standards, ensuring its compatibility with other tools that meet these specifications.
Crafted from durable alloy steel, this socket extension boasts corrosion resistance which contributes to its longevity even in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds another layer of protection against wear and tear. One notable feature is the diamond knurled grip which provides enhanced control during hand-driven operations.
This single-piece tool has a male square output drive type and female square input drive shape, offering versatility in various applications while maintaining user-friendly operation. Despite having no impact rating or insulation properties, it's built to withstand regular usage due to its robust material composition. Please note that this product does not have locking or non-sparking attributes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.