Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # ML250KR-2R10-R6U

  • Zoro # G4146880


product price:  $7,370.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
13 1/2 in
Hoist Lift
10 ft
Lift Speed
26 fpm
Air Consumption
50 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML250KR-2R10-R6U
Zoro #
G4146880
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/2 in
Housing Width
9 3/4 in
Inlet Size
1/2 in NPT
Overall Width
9-3/4"
Overall Length
13-1/2"

Details

Load Capacity
550 lb
Hoist Lift
10 ft
Lift Speed
26 fpm
Air Consumption
50 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
ML250KR
Control
Pendant
Min. Between Hooks
18 in
Standards
CE and ANSI B30.16
Reeving
1
Item
Air Chain Hoist
Air Pressure
90 psi
Brake
Self Adjusting Disc
Includes
Up and Down Travel Limiters
Color
Yellow
Finish
paint
Noise Level
85 dB
Trolley Configuration
Hook Mounted - No Trolley

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.