Ring Terminal, #8 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, Crimp Termination Only
Mfr # MH14-8R/LK
Zoro # G4147005
product price: $118.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Heat Shrink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MH14-8R/LK
Zoro #
G4147005
UPC #
00054007063254
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Tongue Width - Wire Connector
0.31 in
Overall Length
1 in
Connection Width
0.164 in
Tongue Width
0.31 in
Description
Ring Terminal, Insulation Color Blue, Insulation Material Heat Shrink, Maximum Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards EU Compliant, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Brazed, Insulation Type Heat Shrink, Overall Length 1 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.