Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # ML250KS-1DA10-C6

  • Zoro # G4147179


product price:  $6,103.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
13 1/2 in
Hoist Lift
10 ft
Lift Speed
0 to 40 fpm
Air Consumption
45 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML250KS-1DA10-C6
Zoro #
G4147179
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/2 in
Min. Radius Curve
36 in
Inlet Size
1/2 in NPT
Housing Width
9 3/4 in
Overall Length
13-1/2"
Minimum Radius Curve
36"
Overall Width
9-3/4"

Details

Load Capacity
550 lb
Hoist Lift
10 ft
Lift Speed
0 to 40 fpm
Air Consumption
45 scfm
Series
ML250KS
Hoist Mount
Push Trolley
Control
Pull Chain
Min. Between Hooks
18 in
Reeving
1
Standards
ANSI B30.16
Brake
Self Adjusting Disc
Item
Air Chain Hoist
Noise Level
85 dB
Air Pressure
90 psi
Finish
Powder Coated
Fits Beam Flange W
2-21/32 in to 4-21/32 in
Color
Yellow
Trolley Configuration
Push Trolley

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.