Hand Truck Frame Extension, 10" W, Al
Mfr # 2002-E68
Zoro # G4148687
product price:Â $27.19
/eaKey Features
Overall Height
2 in
Overall Width
10 in
Material
Aluminum
Color
Silver
Finish
Brushed Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2002-E68
Zoro #
G4148687
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
10 in
Overall Depth
2 in
Details
Material
Aluminum
Color
Silver
Item
Hand Truck Frame Extension
Finish
Brushed Aluminum
For Use With
5EPK6
Description
Hand Truck Frame Extension, Overall Depth 2 in, Overall Width 10 in, Overall Height 2 in, Color Silver, Finish Brushed Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.