Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, 0 Abrasion Level, Gray, XL (10) 1 PR

  • Mfr # 96781XL

  • Zoro # G4148691


product price:  $4.49
/pr
Sold in multiples of 12 for $53.88

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96781XL
Zoro #
G4148691
UPC #
045143588442
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10 3/4"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388 4121
Glove Construction
Seamless Knit
Resists
Wet, Dry, Light Oil Grip, Abrasion
Application
Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
Insulated
No
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry/Light Oil
Latex-Free
No
Brand and Series
MCR Safety Ninja 96781
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Minimum Temperature
Not Rated
Double-Dipped
No
Touchscreen Compatible
No
Series
Ninja 96781
Knit Material Color
Gray
Finger Coverage
Full Finger
Glove Coating Color
Black
Knit Material
Nylon
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388 4121, Insulated No, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.