Shop MCR SAFETY

Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, 0 Abrasion Level, Gray, XS (6) 1 PR

  • Mfr # 96781XS
  • Zoro # G4121811

product price: 
$
3.79
/pr
Sold in multiples of 12 prs for $45.48

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
96781XS
Zoro #
G4121811
UPC #
045143588435
Country of Origin
China
Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388 4121
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Application
Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
Suggested Use Environment
Dry/Light Oil
Insulated
No
Resists
Wet, Dry, Light Oil Grip, Abrasion
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety Ninja 96781
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Knit Material Color
Gray
Touchscreen Compatible
No
Glove Coating Color
Black
Series
Ninja 96781
Double-Dipped
No
Coating Type
Dipped
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Glove Lining Material
Nylon

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
9.5 in
Size
XS
Glove Length Style
Standard
Size- Numeric
6
Size- Alpha
XS

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388 4121, Insulated No, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.