Brake Hand Truck, 600 lb., Hand Truck Handle Type: Continuous Frame Single Pin

  • Mfr # A5-B1-C8-D5-BTC

  • Zoro # G4148711


product price:  $437.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5-B1-C8-D5-BTC
Zoro #
G4148711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
18 1/2 in
Wheel Diameter
10"
Noseplate Width
16in
Wheel Width
3 1/2 in
Overall Depth
22 in
Nose Plate Depth
12 in
Nose Plate Width
16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
600 lb
Item
Brake Hand Truck
Wheel Type
Pneumatic
Finish
Polished
For Use With
Material Handling
Includes
Cable Tread Brake
Wheel Bearings
Ball

Description

Brake Hand Truck, Load Capacity 600 lb, Overall Height 60 in, Overall Width 18 1/2 in, Overall Depth 22 in, Nose Plate Depth 12 in, Nose Plate Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.