TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28 dB, Orange, 100 PK
Mfr # TRUSTFITPOD-30
Zoro # G4148746
product price: $70.49
/pk 100, $0.70/eaKey Features
Noise Reduction Rating
28 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRUSTFITPOD-30
Zoro #
G4148746
UPC #
-
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
28 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
100
Series
TrustFit(TM)Pod
Cord Color
Orange
Noise Reduction Rating NRR
28 dB
Insertion Method
Push-In
Standards
ANSI S3.19-1974 Tested
Includes
(100) Banded Pkrplugs
Band Material - Hearing Protection
PVC
Metal Detectable
No
Cord Material - Hearing Protection
TPE
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Band Material
PVC
Cord Material
TPE
Description
Ear Plugs, Noise Reduction Rating 28 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Orange, Series TrustFit, Cord Material TPE, Band Material PVC, Cord Color Orange, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.