Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 9 1/2 M

  • Mfr # RK6736
  • Zoro # G4848356
product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK6736
Zoro #
G4848356
UPC #
690774281677
Country of Origin
China

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.40
Insulated
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.74
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Non Metallic Upper
No
Style Number
RK6736
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Standards
ASTM F2413
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Shank Material
Rubber
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RK6736
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Material
Crazy Horse Leather
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.74
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.4
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Insole Material
EVA
Liner Technology
Moisture Wicking
Style Family
Boat Shoe
Insole Technology
Removable, Sponge Rubber Heel Wedge
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Wire Color
Brown

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RK6736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.