
Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # AL-07-50-0-C ACT FASTENING SOLUTIONS
Zoro # G414903932
product price:Â $18.65
/pk 100, $0.19/eaKey Features
Cable Tie Style
Standard, UV Resistant
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL-07-50-0-C ACT FASTENING SOLUTIONS
Zoro #
G414903932
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes
Description
Replacement for ACT Fastening Solutions Al-07-50-0-c
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.