Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # MAX3-D52.H25

  • Zoro # G415271658


product price:  $35.55
/ea

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
MAX3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3-D52.H25
Zoro #
G415271658
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Case Diameter
68 in
Nominal Dial Diameter
2 1/2 in
Case Depth
30 in

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
MAX3
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Includes
Vent Plug
Case Material
Stainless Steel
Case Color
Metallic
Standards
EN-837
Socket Material
Copper Alloy
Pressure Range Type
Vacuum
Sensor Material
Copper Alloy
Pointer Color
Black
Process Connection Gender
Male
Dial Color
White
Field Fillable
No
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Pointer Material
Aluminum
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Includes Calibration Certificate
No
Accuracy Grade
EN-837
Bezel Gasket Material
Elastomer
Primary Scale Vacuum Measurement - Maximum
300 psi
Non-Sparking
Yes
Scale Type
Single
Dial Face Material
Aluminum
Compatible with Series
MAX3
Process Media Temperature - Maximum
140 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade EN-837, Series MAX3, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.