Air Chain Hoist, Pull Cord, 500 lb., 20 ft.

  • Mfr # TCE250C-IIC-20

  • Zoro # G4154608


product price:  $7,479.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb.
Housing Length
16"
Lift Speed
61 fpm
Hoist Lift
20 ft
Air Consumption
78 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE250C-IIC-20
Zoro #
G4154608
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16"
Housing Width
7 45/64 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT

Details

Load Capacity
500 lb.
Lift Speed
61 fpm
Hoist Lift
20 ft
Air Consumption
78 scfm
Series
TCE-IIC
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Cord
Min. Between Hooks
14 13/16 in
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
1
Air Pressure
90 psi
Noise Level
83 dB
Includes
Chain Container, Stainless Steel Load Chain
Brake
Heavy Duty Disc
Item
Air Chain Hoist
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow

Description

Air Chain Hoist, Load Capacity 500 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pull Cord, Hoist Lift 20 ft, Lift Speed 61 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 78 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.