Air Chain Hoist, Pendant, 2000 lb., 10 ft.

  • Mfr # TCW1000P2-10

  • Zoro # G4154711


product price:  $10,540.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lb.
Housing Length
16"
Hoist Lift
10 ft
Lift Speed
21 fpm
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCW1000P2-10
Zoro #
G4154711
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16"
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
7 45/64 in

Details

Load Capacity
2000 lb.
Hoist Lift
10 ft
Lift Speed
21 fpm
Air Consumption
81 scfm
Series
TCW
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Min. Between Hooks
17 1/2 in
Reeving
2
Standards
ASME B30.16, ASME HST-5, EU ATEX
Noise Level
83 dB
Item
Air Chain Hoist
Air Pressure
90 psi
Includes
Chain Container
Finish
Natural
Brake
Heavy Duty Disc
Color
Gray
Trolley Configuration
Hook Mounted - No Trolley

Description

Air Chain Hoist, Load Capacity 2,000 lb, Series TCW, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 10 ft, Lift Speed 21 fpm, Min. Between Hooks 17 1/2 in, Reeving 2, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Gray, Finish Natural, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.