Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC214-2000-PSI-G-CERT

  • Zoro # G415544493


product price:  $58.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC214-2000-PSI-G-CERT
Zoro #
G415544493
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.33 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME B40.1
Case Color
Black
Pressure Range Type
Compound
Pointer Color
Black
Dial Color
White
Sensor Material
Copper Alloy
Process Connection Gender
Male
Primary Scale Minor Graduations
20
Resistance Properties
Corrosion Resistant
Field Fillable
Yes
Compatible with Series
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Non-Sparking
No
NEMA Enclosure Rating
4
Freeze Resistant Movement
Yes
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Numeric Increments
200
Bezel Material
Zytel Nylon
Dial Face Material
Aluminum
Dry Dampening Feature
PLUS! Performance
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Accuracy Grade
ANSI/ASME B40.1
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN
Primary Scale Vacuum Measurement - Maximum
2,000 psi
Includes Calibration Certificate
NIST with Data
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Primary Scale Pressure Measurement - Maximum
2,000 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products