Digital Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MGA-100-A-9V-R

  • Zoro # G4156065


product price:  $93.95
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGA-100-A-9V-R
Zoro #
G4156065
UPC #
853648005681
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Depth
46 mm
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
ABS
Series
MGA
Lens Material
N/A - No lens
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Powered By
9V Battery
Case Material
ABS Thermoplastic
Peak Hold
Yes
Resolution
Dependent on Range
Features
For Use with Air/Gas Only, Rubber Boot, Zero Adjustment
Agency Compliance
RoHS
Number of Display Digits
4
Includes
Instructions
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Calibration Certificate
No
Display Units
Bar & Mpa, psi
Socket Material
304L Stainless Steel
Case Color
Black
Display
Backlit LCD
Gauge Application
For Dry Air & Gases
Connection Type
MNPT
Standards
CE Certified, NIST
Wetted Materials
Stainless Steel
Includes Batteries
Batteries Included
Primary Display Range
0 to 100
Weatherproof
No
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Auto-Shutoff
Yes
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Process Connection Gender
Male
Low Battery Indicator
No
Primary Display Units
psi
Includes Rubber Boot
Yes
Display Resolution
0.1 psi
Display Range
0 to 100 psi
Accuracy Grade
Grade 1A
Case Shape
Round
Number of Digits
4
Response Time
Less Than 1 ms
Sensor Material
316L Stainless Steel
Burst Pressure
15,000 psi
Includes Mounting Hardware
No
Process Temperature Range
14 Degrees to 140 Degrees F
Accuracy Grade Gauge Type
Industrial
Non-Sparking
No
Power Source
Battery
Vibration Resistance
Yes
Backlit Screen
Yes
Adjustable Set Points
Yes
Sensor Type
Diaphragm
Display Screen Type
LCD
Pressure Gauge Type
Industrial Pressure Gauge
Languages
English
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
Bar & Mpa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
100 psi
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.