Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8262H014

  • Zoro # G4158244


product price:  $70.89
/ea

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H014
Zoro #
G4158244
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Center Line Pipe Center Size
2-1/2 in
Overall Width
1-11/16 in
Overall Length
1-3/16 in
Overall Height
2-27/32 in
Orifice Diameter
3/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
235 psi Air/Inert Gas, 160 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Coil Insulation Class
H
Body Material
Brass
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Water - Maximum
160 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Wattage
10.6 W
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Thread Type
NPT
Coefficient of Volume (Cv)
0.21
Includes Seal
Yes
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
235 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
160 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Minimum
-13 Degrees F
Response Time
1 sec

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 235 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.