Illuminated Push Button, 30 mm, 1NO/1NC, Blue

  • Mfr # HT8GDBABF3

  • Zoro # G4158411


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDBABF3
Zoro #
G4158411
UPC #
782116302642
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Voltage
24V AC/DC
Basic Material
Metal
Voltage
24V
Contact Type
1NO/1NC
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
IP Rating
IP65
Color
Blue
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDBF3
Lamp Voltage
24V AC/DC
Lamp Type
LED
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Extended Guarded Button
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Actuator
Extended
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Compliances
CE Marked
Light unit type
LED, full voltage
Certifications
CSA Certified
Operator material
Plastic
Contact configuration
1 NO-1 NC
Lens Color
Blue
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.