SWITCH-DISCONNECTOR 500A FRAME SIZE 3

  • Mfr # 3KD4434-0PE40-0

  • Zoro # G415874101


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3P
Current Rating
500 A
Phase
Three
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3KD4434-0PE40-0
Zoro #
G415874101
UPC #
-
Country of Origin
Germany

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
500 A
Phase
Three
Voltage
690 V
Handle Type
Without Handle

Description

SWITCH-DISCONNECTOR 500A, FRAME SIZE 3, 3-POLE LATERAL DRIVE RIGHT BASIC UNIT WITHOUT HANDLE FLAT TERMINAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.