Illuminated Push Button, 30 mm, 1NO/1NC, White

  • Mfr # HT8GBWABF7

  • Zoro # G4163914


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBWABF7
Zoro #
G4163914
UPC #
782113595641
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
4.9 in
Product Height
1.7 in
Product Width
1.4 in
Overall Depth
4.9 in
Manufacturer Warranty Length
1 yr
Overall Width
1.4 in
Overall Height
1.7 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
120V AC
Color
White
Replacement Lamp
Mfr. No. HT8LEDWF7
Contact Form
1NO/1NC
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
120V AC
Number of Operators
1
Contact Type
1NO/1NC
Basic Material
Metal
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Product Type
Push Button Operators
Certifications
UL Listed
Operating mode
Momentary
Light unit type
LED, full voltage
Lens Color
White
Actuator function
Momentary
Actuator Color
White
Contact configuration
1 NO-1 NC
Light unit voltage
120 Vac/dc
Special features
HT800 series
Operator material
Plastic
Actuator
Extended
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.