Ceiling Ventilator, Insulated, 443 CFM

  • Mfr # 6WZN1

  • Zoro # G4164151


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
413
CFM @ 0.125-In. SP
405
Mounting Position
Horizontal or Vertical
Discharge Width
8 in
Grille Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6WZN1
Zoro #
G4164151
UPC #
190735372449
Country of Origin
United States

Dimensions

Discharge Width
8 in
Grille Width
17 in
Discharge Height
8 in
Dimension A
18 in
Dimension D
8 in
Housing Width
14 3/8 in
Dimension B
14 3/8 in
Housing Height
14 1/2 in
Housing Length
18 in
Dimension E
8 in
Grille Length
19 1/2 in
Inlet Height
8 in
Inlet Width
8 in
Overall Width
14 3/8 in
Overall Height
14 1/2 in
Duct Width
8 in
Duct Height
8 in
Profile Height Family
High
For Cut-Out Length
18 1/4 in
Profile Width Family
Single-Wide
Overall Depth
18 in
For Cut-Out Width
14 5/8 in

Details

Item
Ceiling Ventilator
CFM @ 0.100-In. SP
413
CFM @ 0.125-In. SP
405
Mounting Position
Horizontal or Vertical
Motor Enclosure
Open
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
3.0
CFM @ 0.375-In. SP
306
Singlewide / Doublewide
Singlewide
Sones @ 0.000-In. SP @ 5 Ft.
3.5
Watts
121 W
Speed Control
48C172
Sones @ 0.125-In. SP @ 5 Ft.
3.0
For Use With
General Ventilation Applications
Motor RPM
1000
Insulated
Yes
Sones @ 0.100-In. SP @ 5 Ft.
3.0
Full Load Amps
1.74
CFM @ 0.200-In. SP
371
Number of Speeds
1
CFM @ 0.000-In. SP
443
Standards
AMCA, cUL Listed, UL Listed
Motor Type
Shaded Pole
Housing Material
Steel
CFM @ 0.250-In. SP
351
Phase
1
Grille Color
White
Includes
Backdraft Damper, Mounting Brackets
Grille Material
Polystyrene
Motor Insulation
Class B
Wheel Material
Galvanized Steel
Hz
60
Recommended Accessories
48C172, 6WZP3
Voltage
115V AC
Maximum Inlet Temperature
104 Degrees F
Includes Grill
Yes
Noise Level @ 0.125 in SP @ 5 ft
3 sones
Exhaust Airflow @ 0.100 in SP
413 cfm
Lighted
Without Light
Exhaust Airflow @ 0.250 in SP
351 cfm
Noise Level @ 0.000 in SP @ 5 ft
3.5 sones
Noise Level @ 0.100 in SP @ 5 ft
3 sones
Exhaust Airflow @ 0.000 in SP
443 cfm
Motor Speed
1,000 RPM
Full Load Current
1.87 A
Heater
Without Heater
Duct Shape
Rectangular
Maximum Noise Level
3.5 sones
Blower Wheel Curve
Forward
Vent Design
Ducted
Noise Level @ 0.250 in SP @ 5 ft
3 sones
Blower Wheel Material
Steel
Housing Finish
Galvanized
Nameplate Voltage
115V AC
Mounting Orientation
Horizontal, Vertical
Wattage
121 W
Maximum Airflow
443 cfm
Frequency
60 Hz
Discharge Direction
Horizontal and Vertical
Sensor Type
None

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 443 cfm, Exhaust Airflow @ 0.100 in SP 413 cfm, Exhaust Airflow @ 0.000 in SP 443 cfm, Maximum Noise Level 3.5 sones, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Number of Speeds 1, Overall Depth 18 in, Overall Height 14 1/2 in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.