Bulkhead Fitting, 1", PVC/FPM, FPT x FPT

  • Mfr # BFAS1010TFS

  • Zoro # G4168701


product price:  $42.75
/ea

Key Features

Body Material
PVC
Pipe Size
1 in
Connection Type
FNPT x FNPT
Required Hole Size
1-7/8"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFAS1010TFS
Zoro #
G4168701
UPC #
610377137041
Country of Origin
China

Dimensions

Pipe Size
1 in
Required Hole Size
1-7/8"
Length
2 7/8 in
Max. Wall Thickness
1.08"
Pipe Size (Fittings)
1"
Overall Length
2-7/8"
Pipe Size - Pipe Fitting
1"
Outside Connection Size
1 in
Inside Connection Size
1 in
Maximum Wall Thickness
1 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
FNPT x FNPT
Gasket Material
FPM
Max. Pressure
150 psi
Pipe Fitting Connection Type
Threaded x Threaded
Color
Gray
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
PVC
Temp. Range
40 Degrees to 140 Degrees F
Fitting Connection Type
FNPT x FNPT
Inside Connection Type
Threaded
Number of Bolt Holes
0
Mount Type
Through-Wall
Maximum Operating Pressure
150 psi @ 70 Degrees F
Outside Connection Type
Threaded
Maximum Operating Temperature
140 Degrees F
For Tank Shape
Curved, Flat
Standards
NSF/ANSI 372, NSF/ANSI 61
Inside Connection Gender
Female
Fitting Material
PVC
Outside Connection Gender
Female
Minimum Operating Temperature
40 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.