Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8262H232

  • Zoro # G4176444


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H232
Zoro #
G4176444
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-15/16 in
Overall Height
3-1/8 in
Overall Length
1-9/16 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
340 psi Air/Inert Gas, 215 psi Light Oil, 300 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
H
Body Material
Brass
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
Mounting Orientation
Horizontal or Vertical
Includes Seal
Yes
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.35
Valve Positions
2-Position
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
0 psi
Wattage
10.1 W
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
215 psi
Operating Pressure Differential Air/Inert Gas - Maximum
340 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
300 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Response Time
1 sec
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Frequency
50 Hz, 60 Hz

Description

The ASCO 8262H232 is a direct-acting, normally closed solenoid valve designed to control the flow of air, inert gases, light oil, and water. It features a brass body and NBR sealing material, enabling it to operate within ambient temperatures ranging from 14°F to 140°F and fluid temperatures up to 180°F. This valve is suitable for horizontal or vertical mounting orientations and includes a coil with an H insulation class, rated for 24V DC operation. The valve supports a maximum pressure differential of 340 psi for air/inert gases, 215 psi for light oil, and 300 psi for water, with Minimum differential pressure: 0 psi. It is equipped with NPTF threaded inlet and outlet connections sized at 1/4 inch nominal pipe size and has dimensions approximately 3-1/8 in height, 1-9/16 in length, and 1-15/16 in width.

Key Features:

  • Orifice diameter: 1/8 inch
  • Body Material: Brass with NBR (Buna-N) seal
  • Electrical: 24V DC voltage, 10.1 W coil wattage, 1/2 in conduit with 18 in leads
  • Operating Conditions: Ambient temperature 14°F to 140°F; fluid temperature up to 180°F
  • Pressure Ratings: Max differential 340 psi (air/inert gas), 215 psi (light oil), 300 psi (water); Minimum differential pressure: 0 psi
  • Mounting: Suitable for horizontal or vertical installation
  • Enclosure: Watertight coil enclosure, IP66 rating, NEMA 1, 2, 3, 3S, 4, 4X
  • Certifications: CSA and UL Listed
  • Includes: Coil and sealing components
  • Response Time: 1 second

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.