This item is Discontinued.

Spilfyter Absorbent Sock, 15 gal, Oil Only, Petroleum, Blue, Polypropylene, 15 PK M-30

Absorbent Sock, 15 gal, Oil Only, Petroleum, Blue, Polypropylene, 15 PK (Discontinued)

  • Mfr # M-30
  • Zoro # G4178343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-30
Zoro #
G4178343
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 ft.
Diameter
3"

Details

Item
Absorbent Sock
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Color
Blue
Fluids Absorbed
Oil Only, Petroleum
Volume Absorbed Per Pkg.
15 gal.

Description

Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 15 gal, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.