This item is Discontinued.

Wera Insert Bit, 1/4", Torx, T30, PK10 05057626001

Insert Bit, 1/4", Torx, T30, PK10 (Discontinued)

  • Mfr # 05057626001
  • Zoro # G4179542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05057626001
Zoro #
G4179542
UPC #
013288157454
Country of Origin
Czechia

Dimensions

Point Size
T30
Shank Size
1/4"
Bit Length
1"

Details

Impact Rated
No
Fastening Tool Material
Steel
Item
Insert Bit
Bit Style
Torx(R)
Material
Steel

Description

Insert Bit, Bit Style Torx(R), Fastening Tool Material Steel, Impact Rated No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.