Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 2 HP, 1710,230/460V, 145JM TCP71028

Pump Motor, 3-Ph, 2 HP, 1710,230/460V, 145JM (Discontinued)

  • Mfr # TCP71028
  • Zoro # G4180452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP71028
Zoro #
G4180452
UPC #
786674003003
Country of Origin
China

Dimensions

Shaft Length
4-1/4"
Length Less Shaft
11-1/4"
Shaft Dia.
1-1/8"
Overall Length
15-1/2"

Details

Item
Close-Coupled Pump Motor
HP
2
RPM Range
1701-1800
Nameplate RPM
1710
Voltage
230/460
Frame
145JM
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Application
Pump
Ins. Class
F
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.6/2.8
Phase
3
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL Recognized (E92588/E137055), CSA Certified (LR58484)
Motor Sub Application
Close-Coupled Pump
Includes
External Slinger
Hz
60
Duty
Continuous
Nominal Efficiency
84.0%
Inverter Rated
Yes

Description

Close-Coupled Pump Motor, 2, 1710, 230/460, 145JM, Shaft Dia. 1 1/8 in, 1.15, 1701-1800, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 5.6/2.8, External Slinger, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/4 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, Nominal Efficiency 84.0 Percent, Overall Length 15 1/2 in, Shaft Length 4 1/4 in, UL Recognized (E92588/E137055), CSA Certified (LR58484)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.