Insulated Multitap Connector, 3.48 In. L

  • Mfr # IT-750B

  • Zoro # G4182726


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
750 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-750B
Zoro #
G4182726
UPC #
662381970121
Country of Origin
United States

Dimensions

For Wire Size
750 kcmil
Hex Size
3/8 in
Stud Size
3/8 in
Min. Conductor Size
250 kcmil
Width
3.5 in
Length
3.48 in
Max. Conductor Size
750 kcmil
Length (Straight Wireway)
3.48 in
Overall Length
3.48 in
For Stranded Copper Wire Size - Maximum
750 kcmil
For Stranded Copper Wire Size - Minimum
250 kcmil
Strip Length
2 in
Overall Width
3.5 in
Conductor Al Size Range
750 MCM – 1/0 AWG
Hex Wrench Size
3/8
Conductor Cu Size Range
750 MCM – 1/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
550 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
Compatible with Product Type
Copper and Aluminum Cables
RoHS Compliant
Yes
Maximum Voltage
600 V
Tap Shape
Z
Conductor Type
Copper, Aluminum
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
475
Max Torque
550
Ul File No
E186991
Al Conductor Max Amp
385
Conductors Count
2
Temp Rating
75C, AL7CU
Assortment
Black UV Coated Pre-Insulated Connectors
Application
Splice

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.