Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8262H208V

  • Zoro # G4183067


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H208V
Zoro #
G4183067
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2-13/16 in
Overall Height
3-1/8 in
Overall Width
1-15/16 in
Overall Length
1-9/16 in
Orifice Diameter
7/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Fuel Oil, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Fuel Oil
Item
Solenoid Valve
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Frequency
60 Hz
Coefficient of Volume (Cv)
0.73
Operating Pressure Differential Light Oil - Maximum
100 psi
Includes Coil
Yes
Ambient Temperature - Maximum
131 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Fuel Oil - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Fuel Oil - Maximum
100 psi
Operating Pressure Differential Water - Maximum
100 psi
Wattage
10.1 W
Thread Type
NPT
Includes Seal
Yes
Ambient Temperature - Minimum
-13 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

The ASCO 8262H208V is a 2-way, 2-position direct-acting solenoid valve with a normally closed configuration. It controls the flow of air, inert gases, light oil, fuel oil, and water using an energized coil to open or close the flow path. The valve includes a brass body and a coil with Class F insulation, designed to operate within ambient temperatures from -13°F to 131°F and handle fluid temperatures up to 180°F. Environmental rating: Corrosive, Hazardous, Indoor, Outdoor.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Closed starting configuration
  • Body Material: Brass construction
  • Orifice Diameter: 7/32 in
  • Maximum Operating Pressure Differential: 100 psi (Air/Inert Gas, Fuel Oil, Light Oil, Water)
  • Electrical Voltage: 120V AC at 60 Hz frequency
  • Wattage: 10.1 W power consumption
  • Coil enclosure: IP66-rated; does not require a separate external junction box
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Environmental rating: Corrosive, Hazardous, Indoor, Outdoor
  • Seal Material: FKM
  • Inlet and Outlet Connection Type: NPTF thread
  • Mounting Orientation: Horizontal or Vertical
  • Dimensions: Overall Height 3-1/8 in, Length 1-9/16 in, Width 1-15/16 in
  • Response Time: 1 second
  • Includes Coil and Seal
  • IP Rating: 66
  • Nominal Pipe Size: 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.