Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120VAC, Inline Pilot, PVC

  • Mfr # PS075EPW11-120/60-PV

  • Zoro # G4186716


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS075EPW11-120/60-PV
Zoro #
G4186716
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4 in
Overall Width
4 in
Overall Height
7-9/32 in
Orifice Diameter
1 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
PVC
Safe Working Water Pressure
140 psi
Valve Design
Diaphragm
Electrical Connections
DIN
Coil Enclosure
Dust Tight, Watertight
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Coil Insulation Class
F
Standards
CSA
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Frequency
60 Hz
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
7.6
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Fluid Temperature - Maximum
140 Degrees F
Wattage
11 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
104 Degrees F
NEMA Enclosure Rating
4X
Operating Pressure Differential Water - Maximum
70 psi

Description

The PLAST-O-MATIC PS075EPW11-120/60-PV is a diaphragm 2-way, 2-position inline pilot solenoid valve configured to provide flow control within the specified operating ranges for liquids (pressure differential 5 psi to 70 psi; maximum fluid temperature 140°F). It operates with a normally closed starting configuration and can be mounted horizontally or vertically. This valve includes an coil and sealing components. It operates at 120 VAC and 60 Hz with a power consumption of 11 W.

Key Features:

  • Body Material: PVC
  • Seal Material: EPDM
  • Nominal Pipe Size: 3/4 in NPT inlet and outlet connections
  • Operating Pressure Differential: Minimum 5 psi; Maximum 70 psi (water)
  • Maximum Fluid Temperature: 140°F
  • Maximum Ambient Temperature: 104°F
  • Coil enclosure: NEMA 4X rated (watertight, dust-tight)
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit
  • Valve Design: Diaphragm
  • Valve Type: Inline Pilot
  • Voltage: 120 VAC
  • Wattage: 11 W
  • Environmental Rating: Indoor and outdoor use per NEMA 4X enclosure rating
  • NEMA Enclosure Rating: 4X
  • Includes Coil: Yes
  • Includes Seal: Yes
  • Overall Dimensions: Length 4 in, Width 4 in, Height 7-9/32 in
  • Application: Suitable for liquids within specified operating ranges (5 psi to 70 psi; maximum fluid temperature 140°F)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products