Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, Inline Pilot, EPDM

  • Mfr # PS150EPW11-120/60-PP
  • Zoro # G3940772
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS150EPW11-120/60-PP
Zoro #
G3940772
UPC #
-
Country of Origin
United States
For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Valve Design
Diaphragm
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Coil Enclosure
Dust Tight, Watertight
Body Material
Polypropylene
Electrical Connections
DIN
Coil Insulation Class
F
Safe Working Water Pressure
140 psi
Standards
CSA
Ambient Temperature - Maximum
104 Degrees F
Coefficient of Volume (Cv)
28
NEMA Enclosure Rating
4X
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
70 psi
Thread Type
NPT
Valve Positions
2-Position
Environmental Rating
Indoor, Outdoor
Wattage
11 W
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Width
6 in
Overall Length
6 in
Overall Height
9-17/32 in
Orifice Diameter
1-15/16 in
Wire Rope Length
6 in
Length
6 in

Description

The PLAST-O-MATIC PS150EPW11-120/60-PP is a diaphragm-type, 2-way, 2-position inline pilot solenoid valve that operates in a normally closed configuration. The valve is compatible with acids, caustics, chlorine solutions, solvents, and ultrapure liquids per the manufacturer's chemical compatibility chart. It can be mounted horizontally or vertically. It provides automated control of liquid flow and is compatible with fluids up to 180°F and operating water pressures up to 140 psi.

Key Features:

  • Body Material: Polypropylene
  • Valve Design: Diaphragm, 2-Way, 2-Position
  • Valve Type: Inline Pilot
  • Operating Pressure Differential: 5 psi minimum, 70 psi maximum (water)
  • Maximum Fluid Temperature: 180°F
  • Ambient Temperature Maximum: 104°F
  • Coil Included: Yes, 11 W wattage, 120V AC at 60 Hz frequency
  • Coil Insulation Class: F
  • Coil Enclosure: Watertight, Dust Tight
  • Electrical Connections: 1/2 in Conduit
  • Seal Material: EPDM
  • Inlet/Outlet Connection Type: NPT
  • Nominal Pipe Size: 1-1/2 in
  • Overall Dimensions: Height 9-17/32 in, Length 6 in, Width 6 in
  • Environmental Rating: Indoor, Outdoor
  • NEMA Enclosure Rating: 4X
  • Application: Severe service with most liquids including acids, caustics, chlorine solutions, solvents, and ultrapure liquids
  • Standards: CSA certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.