Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8262H208

  • Zoro # G4191607


product price:  $95.15
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8262H208
Zoro #
G4191607
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-15/16 in
Overall Height
3-1/8 in
Center Line Pipe Center Size
2-13/16 in
Overall Length
1-9/16 in
Orifice Diameter
7/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
IP66
Coil Insulation Class
F
Body Material
Brass
Valve Design
2-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Without Junction Box, Watertight
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
0.73
Response Time
1 sec
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
100 psi
Wattage
10.1 W
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Maximum
100 psi

Description

The ASCO 8262H208 is a direct-acting, normally closed solenoid valve designed for automatic control of liquids and gases. It features a brass body and provides a two-way, two-position direct-acting valve; Cv: 0.73. The valve supports both horizontal and vertical mounting orientations and accommodates NPTF inlet and outlet connections with a nominal pipe size of 1/4 inch. Ambient temperature range: 14°F to 140°F. Fluid temperature range: up to 180°F.

Key Features:

  • Valve Type: Two-way, two-position direct-acting; Cv: 0.73
  • Valve Design: 2-Way/2-Position, Normally Closed
  • Body Material: Brass with NBR seal material
  • Operating Pressure Differential: 0 to 100 psi for air/inert gas, light oil, and water
  • Coil Included: Yes, with insulation class F and wattage of 10.1 W
  • Electrical Connections: 1/2 in Conduit with 18 in Leads, 120V AC, 50/60 Hz frequency
  • Coil Enclosure: Watertight, without junction box
  • Response Time: 1 second
  • Dimensions: Length 1-9/16 in, Width 1-15/16 in, Height 3-1/8 in
  • Orifice Diameter: 7/32 in, Coefficient of Volume (Cv): 0.73
  • IP Rating: 66; NEMA Enclosure Rating: 1, 2, 3, 3S, 4, 4X
  • Includes Seal: Yes
  • Thread Type: NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.